Motion
40A21
A-Plate Sprocket - A Hub, 21 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #11572269
MFR #40A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 21 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #11572269
MFR #40A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A21 40A21, ROLLER CHAIN SPROCKET, 5/8

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    3.6170 in
  • Pitch Diameter
    3.3550 in
  • Manufacturer Upc Number
    195057390539
  • UPC_NO
    195057390539
  • Weight
    0.58 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought