Motion
40A80
A-Plate Sprocket - A Hub, 80 Teeth, 0.7188 in Stock Bore, Steel Material
MI ITEM #11572289
MFR #40A80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - A Hub, 80 Teeth, 0.7188 in Stock Bore, Steel Material
MI ITEM #11572289
MFR #40A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A80 40A80, ROLLER CHAIN SPROCKET, 3/4

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7188 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    13.0260 in
  • Manufacturer Upc Number
    195057390744
  • UPC_NO
    195057390744
  • Weight
    10.55 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought