Motion
40B21
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11572300
MFR #40B21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11572300
MFR #40B21

Mfr description
40B21 40B21, ROLLER CHAIN SPROCKET, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.7500 in
  • Outside Diameter
    3.6170 in
  • Pitch Diameter
    3.3550 in
  • Weight
    1.73 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    195057390881
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • Tooth Style
    40
  • UPC_NO
    195057390881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)