Motion
40B23
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #11572302
MFR #40B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 23 Teeth, Steel Material
Mi Item #11572302
MFR #40B23

Mfr description
40B23 40B23, ROLLER CHAIN SPROCKET, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.0000 in
  • Outside Diameter
    3.9380 in
  • Pitch Diameter
    3.6720 in
  • Weight
    2.13 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    195057390904
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • Tooth Style
    40
  • UPC_NO
    195057390904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)