Motion
40B34
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 34 Teeth, Steel Material
MI ITEM #11572310
MFR #40B34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 34 Teeth, Steel Material
MI ITEM #11572310
MFR #40B34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B34 40B34, ROLLER CHAIN SPROCKET, 5/8

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    34
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    5.6960 in
  • Pitch Diameter
    5.4190 in
  • Tooth Style
    40
  • Manufacturer Upc Number
    195057391017
  • UPC_NO
    195057391017
  • Weight
    3.30 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought