Motion
40B41
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 41 Teeth, Steel Material
MI ITEM #11572317
MFR #40B41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 41 Teeth, Steel Material
MI ITEM #11572317
MFR #40B41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B41 40B41, ROLLER CHAIN SPROCKET, 3/4

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    41
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    6.8130 in
  • Pitch Diameter
    6.5320 in
  • Tooth Style
    40
  • Manufacturer Upc Number
    195057391086
  • UPC_NO
    195057391086
  • Weight
    4.40 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought