Motion
40B46
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 46 Teeth, Steel Material
Mi Item #11572322
MFR #40B46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 46 Teeth, Steel Material
Mi Item #11572322
MFR #40B46

Mfr description
40B46 40B46, ROLLER CHAIN SPROCKET, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.5000 in
  • Outside Diameter
    7.6100 in
  • Pitch Diameter
    7.3270 in
  • Weight
    5.57 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    195057391130
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    46
  • Product Type
    Stock Bore Sprockets
  • Tooth Style
    40
  • UPC_NO
    195057391130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)