Motion
40B96
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 96 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #11572343
MFR #40B96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 96 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #11572343
MFR #40B96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B96 40B96, ROLLER CHAIN SPROCKET, 1 IN

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Outside Diameter
    15.5730 in
  • Pitch Diameter
    15.2820 in
  • Tooth Style
    40
  • Manufacturer Upc Number
    195057391321
  • UPC_NO
    195057391321
  • Weight
    17.56 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought