1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
40HQ100
0 - 40 Tooth, 6.3125 in OD
MI ITEM #
11572350
MFR #
40HQ100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 40HQ100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
40HQ100
0 - 40 Tooth, 6.3125 in OD
MI ITEM #
11572350
MFR #
40HQ100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40HQ100 40HQ100, TIMING PULLEY, Q1
Specifications
Number Of Teeth
40
Bore Type
Split Taper Bushed
Bushing Series
Q1
Outside Diameter
6.3125 in
For Belt Width
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought