Motion
40HQ150
40HQ150, Timing Pulley Q1
MI ITEM #11572351
MFR #40HQ150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40HQ150, Timing Pulley Q1
MI ITEM #11572351
MFR #40HQ150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40HQ150 40HQ150, TIMING PULLEY, Q1

Specifications

  • Number Of Teeth
  • Outside Diameter
    6.3125 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057629400
  • UPC_NO
    195057629400
  • Tooth Style
    H
  • Width
    7.0 in.
  • For Belt Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought