Motion
40LP075
40LP075, Timing Pulley P1
MI ITEM #11572364
MFR #40LP075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40LP075, Timing Pulley P1
MI ITEM #11572364
MFR #40LP075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40LP075 40LP075, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    120.50 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057626515
  • UPC_NO
    195057626515
  • Tooth Style
    L
  • Width
    5.0 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought