1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
40MP025-DFB2
0 - 40 Tooth, 0.1875 in Bore Dia., 1.0000 in OD
MI ITEM #
11572381
MFR #
40MP025-DFB2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 40MP025-DFB2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
40MP025-DFB2
0 - 40 Tooth, 0.1875 in Bore Dia., 1.0000 in OD
MI ITEM #
11572381
MFR #
40MP025-DFB2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40MP025-DFB2 40MP025-DFB2, TIMING PULLEY
Specifications
Number Of Teeth
40
Bore Diameter
0.1875 in
Outside Diameter
1.0000 in
For Belt Width
0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought