1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
40XL037MDFM10
Timing Belt Pulley - 40 Tooth, 10 mm Bore Dia., 2.5265 in OD
MI ITEM #
11572481
MFR #
40XL037MDFM10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 40XL037MDFM10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
40XL037MDFM10
Timing Belt Pulley - 40 Tooth, 10 mm Bore Dia., 2.5265 in OD
MI ITEM #
11572481
MFR #
40XL037MDFM10
Mfr description
40XL037MDFM10 40XL037MDFM10, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
10 mm
For Belt Width
0.3750 in
Outside Diameter
2.5265 in
Details
Manufacturer Upc Number
195057206083
Number Of
Teeth
40
UPC_NO
195057206083
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items