Motion
41B19-IDLER
Idler Roller Chain Sprocket - 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
MI ITEM #11572598
MFR #41B19-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
MI ITEM #11572598
MFR #41B19-IDLER

Mfr description
41B19-IDLER 41B19-IDLER, IDLER SPROCKET,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    3.2960 in
  • Pitch Diameter
    3.0380 in
  • Weight
    1.20 lbs
  • Width
    3.375 in.

Details

  • Bore in String
    1
  • Chain / Sprocket Type
    Idler Sprocket
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187467
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Tooth Style
    41
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    195057187467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)