Motion
41B22
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11572601
MFR #41B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 22 Teeth, Steel Material
MI ITEM #11572601
MFR #41B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B22 41B22, ROLLER CHAIN SPROCKET, 5/8

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    3.7780 in
  • Pitch Diameter
    3.5130 in
  • Tooth Style
    41
  • Manufacturer Upc Number
    195057390249
  • UPC_NO
    195057390249
  • Weight
    1.93 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought