Motion
424XL019G
Timing Belt - 1077 mm Pitch Length, 212 Teeth, Neoprene Material
MI ITEM #11572724
MFR #424XL019G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1077 mm Pitch Length, 212 Teeth, Neoprene Material
MI ITEM #11572724
MFR #424XL019G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
424XL019G 424XL019G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    4.7625 mm
  • Tooth Style
    XL
  • Pitch Length
    1077 mm
  • Manufacturer Upc Number
    195057230231
  • UPC_NO
    195057230231
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought