Motion
42AT10/18-2
42AT10/18-2, Timing Pulley 10 mm Minimum Plain Bore
Mi Item #11572782
MFR #42AT10/18-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42AT10/18-2, Timing Pulley 10 mm Minimum Plain Bore
Mi Item #11572782
MFR #42AT10/18-2

Mfr description
42AT10/18-2 42AT10/18-2, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    55.40 mm
  • Width
    3.375 in.

Details

  • Manufacturer Upc Number
    195057718258
  • Material
    Aluminum
  • Number Of Teeth  
    18
  • Tooth Style
    AT10mm
  • UPC_NO
    195057718258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)