Motion
42AT10/48-0
42AT10/48-0, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11572793
MFR #42AT10/48-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42AT10/48-0, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11572793
MFR #42AT10/48-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42AT10/48-0 42AT10/48-0, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.9375 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057718364
  • UPC_NO
    195057718364
  • Tooth Style
    AT10mm
  • Width
    4.25 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought