1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
42MP025-DFB4
0 - 42 Tooth, 0.3125 in Bore Dia., 26.70 mm OD
Mi Item #
11572809
MFR #
42MP025-DFB4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 42MP025-DFB4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
42MP025-DFB4
0 - 42 Tooth, 0.3125 in Bore Dia., 26.70 mm OD
Mi Item #
11572809
MFR #
42MP025-DFB4
Mfr description
42MP025-DFB4 42MP025-DFB4, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
0.3125 in
For Belt Width
0.2500 in
Outside Diameter
26.70 mm
Details
Number Of
Teeth
42
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items