Motion
42XL019G
Timing Belt - 106.7 mm Pitch Length, 21 Teeth, Neoprene Material
MI ITEM #11572861
MFR #42XL019G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 106.7 mm Pitch Length, 21 Teeth, Neoprene Material
MI ITEM #11572861
MFR #42XL019G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42XL019G 42XL019G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    4.7625 mm
  • Tooth Style
    XL
  • Pitch Length
    106.7 mm
  • Manufacturer Upc Number
    195057228566
  • UPC_NO
    195057228566
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought