1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
42XL037MDFM10
0 - 42 Tooth, 10 mm Bore Dia., 2.6563 in OD
MI ITEM #
11572870
MFR #
42XL037MDFM10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 42XL037MDFM10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
42XL037MDFM10
0 - 42 Tooth, 10 mm Bore Dia., 2.6563 in OD
MI ITEM #
11572870
MFR #
42XL037MDFM10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
42XL037MDFM10 42XL037MDFM10, TIMING PULL
Specifications
Number Of Teeth
42
Bore Diameter
10 mm
Outside Diameter
2.6563 in
For Belt Width
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought