Overview
Mfr description
430J16 430J16, POLY-V BELT, 43 INCH PITC
Specifications
- SectionJ
- Overall Length43 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084377
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084377
- Manufacturer Catalog Number430J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data