Overview
Mfr description
435J16 435J16, POLY-V BELT, 43.5 INCH PI
Specifications
- SectionJ
- Overall Length43.50 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057084407
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057084407
- Manufacturer Catalog Number435J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data