Motion
439L100G
Timing Belt - 1114.425 mm Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11573000
MFR #439L100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1114.425 mm Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11573000
MFR #439L100G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1114.425 mm
  • Width
    25.4 mm

Details

  • Manufacturer Upc Number
    195057331495
  • Material
    Neoprene
  • Number Of Teeth  
    117
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    195057331495

Overview

Mfr description
439L100G 439L100G, TIMING BELT, NEOPRENE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought