Motion
4400-8MX-12
Timing Belt - 4400 mm Pitch Length, 550 Teeth, Polyurethane Material
MI ITEM #11573033
MFR #4400-8MX-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 4400 mm Pitch Length, 550 Teeth, Polyurethane Material
MI ITEM #11573033
MFR #4400-8MX-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4400-8MX-12 4400-8MX-12, TIMING BELT, PO

Specifications

  • Material
    Polyurethane
  • Pitch Length
    4400 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    195057096905
  • UPC_NO
    195057096905
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought