Motion
440-5M-15
Timing Belt - 440 mm Pitch Length, 88 Teeth, Neoprene Material
Mi Item #11573047
MFR #440-5M-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 440 mm Pitch Length, 88 Teeth, Neoprene Material
Mi Item #11573047
MFR #440-5M-15

Mfr description
440-5M-15 440-5M-15, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    440 mm
  • Width
    15 mm

Details

  • Manufacturer Upc Number
    195057981362
  • Material
    Neoprene
  • Number Of Teeth  
    88
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 5mm
  • Type
    Single Sided
  • UPC_NO
    195057981362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)