1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
4410-14MX-37
Timing Belt - 4410 mm Pitch Length, 315 Teeth, Polyurethane Material
MI ITEM #
11573071
MFR #
4410-14MX-37
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 4410-14MX-37
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
4410-14MX-37
Timing Belt - 4410 mm Pitch Length, 315 Teeth, Polyurethane Material
MI ITEM #
11573071
MFR #
4410-14MX-37
Mfr description
4410-14MX-37 4410-14MX-37, TIMING BELT,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
4410 mm
Width
37 mm
Details
Manufacturer Upc Number
195057098534
Material
Polyurethane
Number Of
Teeth
315
Reinforcement Material
Carbon Tensile
Tooth Style
14MX
Type
Single Sided
UPC_NO
195057098534
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items