Motion
44-8P85-2012
44-8P85-2012, Timing Pulley 2012
MI ITEM #11573207
MFR #44-8P85-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44-8P85-2012, Timing Pulley 2012
MI ITEM #11573207
MFR #44-8P85-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44-8P85-2012 44-8P85-2012, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    110.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057814516
  • UPC_NO
    195057814516
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    5.0 in.
  • For Belt Width
    85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text