Motion
44XL037M6A10
44XL037M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11573299
MFR #44XL037M6A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44XL037M6A10, Timing Pulley 10 mm Finished Bore
MI ITEM #11573299
MFR #44XL037M6A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44XL037M6A10 44XL037M6A10, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.7813 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057623927
  • UPC_NO
    195057623927
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.25 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text