Motion
44XL037MDFM10
0 - 44 Tooth, 10 mm Bore Dia.
MI ITEM #11573300
MFR #44XL037MDFM10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 44 Tooth, 10 mm Bore Dia.
MI ITEM #11573300
MFR #44XL037MDFM10

Mfr description
44XL037MDFM10 44XL037MDFM10, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • For Belt Width
    0.3750 in

Details

  • Number Of Teeth  
    44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)