Motion
44XL037-SFM4
44XL037-SFM4
MI ITEM #11573305
MFR #44XL037-SFM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44XL037-SFM4
MI ITEM #11573305
MFR #44XL037-SFM4

Mfr description
44XL037-SFM4 44XL037-SFM4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    2.7813 in

Details

  • Number Of Teeth  
    44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)