Motion
44XL037-SFP4
44XL037-SFP4, Timing Pulley 5/16 Inch Bore
MI ITEM #11573306
MFR #44XL037-SFP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44XL037-SFP4, Timing Pulley 5/16 Inch Bore
MI ITEM #11573306
MFR #44XL037-SFP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44XL037-SFP4 44XL037-SFP4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.7813 in
  • Material
    Acetal
  • Manufacturer Upc Number
    00195057205734
  • UPC_NO
    00195057205734
  • Tooth Style
    XL
  • Width
    6.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text