Overview
Mfr description
450J6 450J6, POLY-V BELT, 45 INCH PITCH
Specifications
- SectionJ
- Overall Length45 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084476
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084476
- Manufacturer Catalog Number450J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data