Motion
4535X3-5/16
Taper Lock Bushing - 4535 Series, 3-5/16 in Bore, Steel Material
Mi Item #11573384
MFR #4535X3-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4535 Series, 3-5/16 in Bore, Steel Material
Mi Item #11573384
MFR #4535X3-5/16

Mfr description
4535X3-5/16 4535X3-5/16, TL BUSHING, 3-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.1300 in
  • Bore Diameter  
    3-5/16 in
  • Bushing Size
    4535
  • Length Through Bore  
    3.5000 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Outside Diameter  
    10 in
  • Screw Length
    2.0000 in
  • Screw Thread Size
    3/4 in
  • Stocked Finished Bore
    3-5/16 in
  • Weight
    24.2 lbs
  • Width
    10 in

Details

  • Bore in String
    3-5/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    4535x3-5/16
  • Manufacturer Upc Number
    00195057295926
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    2450 in-lbs, 276.813 N-m
  • UPC_NO
    00195057295926
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)