Motion
4535X4-1/16
Taper Lock Bushing - 4535 Series, 4-1/16 in Bore, Steel Material
MI ITEM #11573390
MFR #4535X4-1/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4535 Series, 4-1/16 in Bore, Steel Material
MI ITEM #11573390
MFR #4535X4-1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4535X4-1/16 4535X4-1/16, TL BUSHING, 4-1

Specifications

  • Bushing Size
    4535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Steel
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057296046
  • UPC_NO
    00195057296046
  • Bore in String
    4-1/16 Inch Finished Bore
  • Width
    10 in
  • Wrench Torque
    2450 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text