Motion
45-3P06M6FA6
45-3P06M6FA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11573420
MFR #45-3P06M6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45-3P06M6FA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11573420
MFR #45-3P06M6FA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-3P06M6FA6 45-3P06M6FA6, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    42.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057210448
  • UPC_NO
    00195057210448
  • Finish
    Clear Anodized
  • Tooth Style
    3P
  • Width
    2.0 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought