Motion
45-3P09-IA4
45-3P09-IA4, Timing Pulley 5/16 Inch Finished Bore
Mi Item #11573423
MFR #45-3P09-IA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45-3P09-IA4, Timing Pulley 5/16 Inch Finished Bore
Mi Item #11573423
MFR #45-3P09-IA4

Mfr description
45-3P09-IA4 45-3P09-IA4, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    42.20 mm
  • Width
    2.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057811058
  • Material
    Aluminum
  • Number Of Teeth  
    45
  • Tooth Style
    3P
  • UPC_NO
    00195057811058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)