1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
4545x4-7/8
Taper Lock Bushing - 4545 Series, 4-7/8 in Bore
MI ITEM #
11573478
MFR #
4545x4-7/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 4545x4-7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
4545x4-7/8
Taper Lock Bushing - 4545 Series, 4-7/8 in Bore
MI ITEM #
11573478
MFR #
4545x4-7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4545X4-7/8 4545X4-7/8, TL BUSHING, 4-7/8
Specifications
Bushing Size
4545
Bore Type
Finished Bore
Bore Diameter
4-7/8 in
Length Through Bore
4.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought