Motion
45-8MX21-2012SS
45-8MX21-2012SS, Timing Pulley 2012
Mi Item #11573543
MFR #45-8MX21-2012SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45-8MX21-2012SS, Timing Pulley 2012
Mi Item #11573543
MFR #45-8MX21-2012SS

Mfr description
45-8MX21-2012SS 45-8MX21-2012SS, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    113 mm
  • Width
    5.0 in.

Details

  • Bore Type
    2012
  • Manufacturer Upc Number
    00195057818095
  • Material
    Stainless Steel
  • Number Of Teeth  
    45
  • Tooth Style
    8MX
  • UPC_NO
    00195057818095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)