Overview
Mfr description
460J6 460J6, POLY-V BELT, 46 INCH PITCH
Specifications
- SectionJ
- Overall Length46 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084506
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084506
- Manufacturer Catalog Number460J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data