Motion
465L050G
Timing Belt - 1181.1 mm Pitch Length, 124 Teeth, Neoprene Material
MI ITEM #11573702
MFR #465L050G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1181.1 mm Pitch Length, 124 Teeth, Neoprene Material
MI ITEM #11573702
MFR #465L050G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1181.1 mm
  • Width
    12.7 mm

Details

  • Manufacturer Upc Number
    00195057328242
  • Material
    Neoprene
  • Number Of Teeth  
    124
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    00195057328242

Overview

Mfr description
465L050G 465L050G, TIMING BELT, NEOPRENE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought