Motion
465L075G
Timing Belt - 1181.1 mm Pitch Length, 124 Teeth, Neoprene Material
Mi Item #11573703
MFR #465L075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1181.1 mm Pitch Length, 124 Teeth, Neoprene Material
Mi Item #11573703
MFR #465L075G

Mfr description
465L075G 465L075G, TIMING BELT, NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1181.1 mm
  • Width
    19.1 mm

Details

  • Manufacturer Upc Number
    00195057329898
  • Material
    Neoprene
  • Number Of Teeth  
    124
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    00195057329898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)