Overview
Mfr description
470J10 470J10, POLY-V BELT, 47 INCH PITC
Specifications
- SectionJ
- Overall Length47 in
- Number Of Ribs10
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084544
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084544
- Manufacturer Catalog Number470J10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data