Motion
47AT10/44-2
47AT10/44-2, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11573845
MFR #47AT10/44-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47AT10/44-2, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11573845
MFR #47AT10/44-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47AT10/44-2 47AT10/44-2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.4375 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057718487
  • UPC_NO
    00195057718487
  • Tooth Style
    AT10mm
  • Width
    6.0 in.
  • For Belt Width
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought