Motion
47T10/48-0
47T10/48-0, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11573862
MFR #47T10/48-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47T10/48-0, Timing Pulley 16 mm Minimum Plain Bore
MI ITEM #11573862
MFR #47T10/48-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47T10/48-0 47T10/48-0, TIMING PULLEY, 16

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.9375 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057717428
  • UPC_NO
    00195057717428
  • Tooth Style
    T10mm
  • Width
    6.0 in.
  • For Belt Width
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought