Motion
48-14MX68-3525
48-14MX68-3525, Timing Pulley 3525
Mi Item #11573920
MFR #48-14MX68-3525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-14MX68-3525, Timing Pulley 3525
Mi Item #11573920
MFR #48-14MX68-3525

Mfr description
48-14MX68-3525 48-14MX68-3525, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    68 mm
  • Outside Diameter
    8.3125 in
  • Width
    9.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057820920
  • Material
    Ductile Iron
  • Number Of Teeth  
    48
  • Tooth Style
    14MX
  • UPC_NO
    00195057820920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)