Motion
48-14P55-3020
48-14P55-3020, Timing Pulley 3020
MI ITEM #11573925
MFR #48-14P55-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-14P55-3020, Timing Pulley 3020
MI ITEM #11573925
MFR #48-14P55-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-14P55-3020 48-14P55-3020, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    8.3125 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057815001
  • UPC_NO
    00195057815001
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    9.0 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text