Motion
48-2P06-DFP3
48-2P06-DFP3, Timing Pulley 5/16 Inch Bore
MI ITEM #11573954
MFR #48-2P06-DFP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-2P06-DFP3, Timing Pulley 5/16 Inch Bore
MI ITEM #11573954
MFR #48-2P06-DFP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-2P06-DFP3 48-2P06-DFP3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    30 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057208254
  • UPC_NO
    00195057208254
  • Tooth Style
    2P
  • Width
    6.0 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought