Motion
48-5M15M6A12
48-5M15M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11574012
MFR #48-5M15M6A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-5M15M6A12, Timing Pulley 12 mm Finished Bore
MI ITEM #11574012
MFR #48-5M15M6A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-5M15M6A12 48-5M15M6A12, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    75.30 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057723214
  • UPC_NO
    00195057723214
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    3.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought