Motion
48-5P25-1210
48-5P25-1210, Timing Pulley 1210
MI ITEM #11574023
MFR #48-5P25-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-5P25-1210, Timing Pulley 1210
MI ITEM #11574023
MFR #48-5P25-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-5P25-1210 48-5P25-1210, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    75.30 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057813304
  • UPC_NO
    00195057813304
  • Finish
    Black Oxide
  • Tooth Style
    5P
  • Width
    3.375 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought